PrecisionBit for hexagon, 1/4 inch E 6.3 3 mm

Article no.: 674242 3
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 5.24 / Piece
  • from 10 Piece
    US $ 4.37 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
1,395 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Manufacturer's designation PrecisionBits
    Hexagon 3 mm
    overall length 50 mm
    Drive profile Hexagon screwdriver
    Bit hexagon shank E 6,3
    Type of product Bit tool

    Identification numbers & Classifications

    Article number 674242 3
    EAN / GTIN 7610733221233
    Manufacturer number E6.210/3

    Description

    Version:

    For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.

    Application:

    For hexagon socket head screws DIN 7426.

    Standard:

    DIN ISO 1173

    Material:

    High-tensile special steel combining maximum hardness and special toughness.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart