PrecisionBit for hexagon, 1/4 inch E 6.3, Hexagon: 4mm

Article no.: 674242 4
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 5.44 / Piece
  • from 10 Piece
    US $ 4.54 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
2,049 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series PrecisionBits
Hexagon 4 mm
overall length 50 mm
Drive profile Hexagon screwdriver
Bit hexagon shank E 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 674242 4
EAN / GTIN 7610733221240
Manufacturer number E6.210/4

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.

Application:

For hexagon socket head screws DIN 7426.

Standard:

DIN ISO 1173

Material:

High-tensile special steel combining maximum hardness and special toughness.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart