{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TNMG 160404 | |
Corner radius | 0.4 mm | |
Grade | HB7020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | SS | |
Cutting depth ap | 0.3 mm - 2 mm | |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 150 m/min - 400 m/min | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 251432 HB7020 | |
EAN / GTIN | 4045197711045 | |
Manufacturer number | 251432 HB7020 |
This article |
Recommendations |
||
---|---|---|---|
TNMG 160404, Grade: HB7020
on request
In stock
897 pieces in stock
from
1
Pieces
US $ 10.45
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 8.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
354 pieces in stock
from
1
Pieces
US $ 11.60
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,409 pieces in stock
US $ 6.83
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm |
Tool material | Carbide | Carbide | Carbide |
Cutting conditions | slightly interrupted | slightly interrupted | slightly interrupted |
Grade | HB7020 | HB7020 | HBT020 |
Chip breaker | SS | WSS | PF |
Cutting speed vc main application | 150 m/min - 400 m/min | 150 m/min - 400 m/min | 120 m/min - 330 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |