Lever lock toolholder 25/12 mm

Article no.: 251106 25/12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Norm: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 25 mm
Insert size 12 mm
Application type right-hand
Norm DIN ISO 5610
Through-coolant no
ISO code toolholder PSBNR/L 2525M12
suitable indexable insert SN.. 1204..
Functional width L4 22 mm
Head length L1 29 mm
Overall length L 150 mm
Shim 259031 20
Lever 259015 2
Lever screw 259018 2
Shim pins pack 259044 2
Shim punches pack 259047 2
Setting angle κ 75 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 251106 25/12
EAN / GTIN 4045197861931
Manufacturer number 251106 25/12

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart