{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SNMG 120408 | |
Corner radius | 0.8 mm | |
Grade | HB7020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | SM | |
Cutting depth ap | 0.5 mm - 6 mm | |
Feed f | 0.15 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 120 m/min - 350 m/min | |
Number of changes/inserts | 8 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 251224 HB7020 | |
EAN / GTIN | 4045197699572 | |
Manufacturer number | 251224 HB7020 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
SNMG 120408, Grade: HB7020
on request
In stock
1,027 pieces in stock
from
1
Pieces
US $ 12.16
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
407 pieces in stock
from
1
Pieces
US $ 12.16
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
148 pieces in stock
from
1
Pieces
US $ 18.42
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,078 pieces in stock
from
1
Pieces
US $ 12.16
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
696 pieces in stock
US $ 7.94
plus VAT at the current rate
Prices plus delivery costs
|
|
ISO code indexable insert | SNMG 120408 | SNMG 120408 | SNMG 150608 | SNMG 120408 | SNMG 120408 |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide |
Cutting depth ap | 0.5 mm - 6 mm | 0.5 mm - 6 mm | 0.5 mm - 6 mm | 0.5 mm - 6 mm | 0.8 mm - 5 mm |
Grade | HB7020 | HB7010-1 | HB7020 | HB7035-1 | HBT020 |
Chip breaker | SM | SM | SM | SM | PM |
Feed f | 0.15 mm/rev. - 0.5 mm/rev. | 0.15 mm/rev. - 0.5 mm/rev. | 0.15 mm/rev. - 0.5 mm/rev. | 0.15 mm/rev. - 0.5 mm/rev. | 0.1 mm/rev. - 0.45 mm/rev. |
Main application | P | P | P | P | P |