{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SNMG 120408 | |
Corner radius | 0.8 mm | |
Grade | HB7130-2 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | VM | |
Cutting depth ap | 0.5 mm - 4 mm | |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 70 m/min - 240 m/min | |
Number of changes/inserts | 8 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 251224 HB7130-2 | |
EAN / GTIN | 4062406749996 | |
Manufacturer number | 251224 HB7130-2 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
SNMG 120408, Grade: HB7130-2
on request
In stock
Available in 3-4 working days
203 pieces in stock
203 pieces available in 3-4 working days
from
1
Pieces
US $ 12.16
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
301 pieces in stock
301 pieces available in 3-4 working days
from
1
Pieces
US $ 12.16
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
549 pieces in stock
549 pieces available in 3-4 working days
from
1
Pieces
US $ 12.16
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
331 pieces in stock
331 pieces available in 3-4 working days
from
1
Pieces
US $ 18.42
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
674 pieces in stock
674 pieces available in 3-4 working days
US $ 7.94
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 8 | 8 | 8 | 8 | 8 |
ISO code indexable insert | SNMG 120408 | SNMG 120408 | SNMG 120408 | SNMG 150608 | SNMG 120408 |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide |
Grade | HB7130-2 | HB7120-1 | HB7140-1 | HB7140-1 | HBT130 |
Main application | M | M | M | M | M |
Cutting speed vc main application | 70 m/min - 240 m/min | 80 m/min - 260 m/min | 60 m/min - 230 m/min | 60 m/min - 230 m/min | 50 m/min - 200 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |