{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Master Eco | |
Shank size | 20 mm | |
Insert size | 11 mm | |
Application type | left-hand | |
Norm | Works standard | |
Through-coolant | yes | |
ISO code toolholder | DDJNR/L 2020K11 | |
suitable indexable insert | DN.. 1104.. | |
Functional width L4 | 25 mm | |
Head length L1 | 35 mm | |
Overall length L | 125 mm | |
Shim | 269007 1 | |
Shim screw | 259027 3 | |
Clamp, screw, spring | 259036 23 | |
Setting angle κ | 93 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 250629 20/11 | |
EAN / GTIN | 4067263122142 | |
Manufacturer number | 250629 20/11 |