DNMG 110404, Grade: HB7010-1

Article no.: 250652 HB7010-1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 14.10 / Piece
  • from 10 Piece
    US $ 11.75 / Piece
on request
In stock
1,147 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DNMG 110404
Corner radius 0.4 mm
Grade HB7010-1
Tool material Carbide
Main application P
Cutting conditions continuous
Chip breaker SS
Cutting depth ap 0.3 mm - 2 mm
Feed f 0.1 mm/rev. - 0.4 mm/rev.
Cutting speed vc main application 150 m/min - 500 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250652 HB7010-1
EAN / GTIN 4045197779823
Manufacturer number 250652 HB7010-1

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


DNMG 110404, Grade: HB7010-1

DNMG 110404, Grade: HB7010-1

on request
In stock
1,147 pieces in stock
from 1  Pieces
US $ 14.10
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 11.75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
980 pieces in stock
from 1  Pieces
US $ 14.10
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 11.75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
169 pieces in stock
from 1  Pieces
US $ 14.10
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 11.75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
289 pieces in stock
from 1  Pieces
US $ 14.10
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 11.75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
209 pieces in stock
from 1  Pieces
US $ 14.10
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 11.75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
444 pieces in stock
from 1  Pieces
US $ 15.57
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 12.98
plus VAT at the current rate Prices plus delivery costs
on request
In stock
991 pieces in stock
US $ 9.21
plus VAT at the current rate Prices plus delivery costs
on request
In stock
655 pieces in stock
US $ 9.21
plus VAT at the current rate Prices plus delivery costs
on request
In stock
577 pieces in stock
from 1  Pieces
US $ 14.10
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 11.75
plus VAT at the current rate Prices plus delivery costs
Number of changes/inserts 4 4 4 4 4 4 4 4 4
Corner radius 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm
Cutting conditions continuous slightly interrupted continuous slightly interrupted heavily interrupted slightly interrupted slightly interrupted slightly interrupted slightly interrupted
Cutting depth ap 0.3 mm - 2 mm 0.3 mm - 2 mm 0.3 mm - 2 mm 0.3 mm - 2 mm 0.3 mm - 2 mm 0.3 mm - 2 mm 0.5 mm - 2 mm 0.5 mm - 2 mm 0.3 mm - 2 mm
Grade HB7010-1 HB7020 HB7120-1 HB7140-1 HB7035-1 HB7020 HBT130 HBT020 HB7130-2
Feed f 0.1 mm/rev. - 0.4 mm/rev. 0.1 mm/rev. - 0.4 mm/rev. 0.1 mm/rev. - 0.4 mm/rev. 0.1 mm/rev. - 0.4 mm/rev. 0.1 mm/rev. - 0.4 mm/rev. 0.15 mm/rev. - 0.35 mm/rev. 0.15 mm/rev. - 0.45 mm/rev. 0.1 mm/rev. - 0.4 mm/rev. 0.1 mm/rev. - 0.4 mm/rev.
Main application P P M M P P M P M

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart