{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO-Code Wendeschneidplatte | DNMG 110404 | |
Eckenradius | 0.4 mm | |
Sorte | HU7305-1 | |
Schneidstoff | Carbide | |
Beschichtung | uncoated | |
Hauptanwendung | N | |
Schnittbedingung | slightly interrupted | |
Spanbrecher | AM1 | |
Toleranz | M | |
Cutting depth ap | 0.2 mm - 5 mm | |
Vorschub f | 0.05 mm/rev. - 0.6 mm/rev. | |
Cutting speed vc main application | 400 m/min - 700 m/min | |
Number of changes/inserts | 4 | |
Schlicht/Schrupp-Zuordnung | Finishing | |
Type of product | Indexable insert for turning |
Article number | 250752 HU7305-1 | |
EAN / GTIN | 4062406745608 | |
Manufacturer number | 250752 HU7305-1 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |