Indexable insert for turning DNMG 110404, for medium machining, Grade: HB7210-1

Article no.: 250752 HB7210-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 14.10 / Piece
  • from 10 Piece
    US $ 11.75 / Piece
on request
In stock Available in 3-4 working days
294 pieces in stock 294 pieces available in 3-4 working days

Select article variation and quantity

Grade Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO-Code Wendeschneidplatte DNMG 110404
Eckenradius 0.4 mm
Sorte HB7210-1
Schneidstoff Carbide
Beschichtung TiCN
Hauptanwendung K
Schnittbedingung slightly interrupted
Spanbrecher GM
Toleranz M
Cutting depth ap 0.4 mm - 6.5 mm
Vorschub f 0.3 mm/rev. - 0.7 mm/rev.
Cutting speed vc main application 100 m/min - 450 m/min
Number of changes/inserts 4
Schlicht/Schrupp-Zuordnung Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification & Classification

Article number 250752 HB7210-1
EAN / GTIN 4062406058999
Manufacturer number 250752 HB7210-1
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

GG(G)
K
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart