CNMG 120404 HU7305-1

Article no.: 250156 HU7305-1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 12.70 / Piece
  • from 10 Piece
    US $ 10.58 / Piece
on request
In stock
615 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CNNG 120404
Corner radius 0.4 mm
Grade HU7305-1
Tool material Carbide
Coating uncoated
Main application N
Cutting conditions slightly interrupted
Chip breaker AM1
Tolerance M
Cutting depth ap 0.2 mm - 5 mm
Feed f 0.05 mm/rev. - 0.6 mm/rev.
Cutting speed vc main application 400 m/min - 700 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250156 HU7305-1
EAN / GTIN 4062406745585
Manufacturer number 250156 HU7305-1

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart