{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 120404 | |
Corner radius | 0.4 mm | |
Grade | HB7120-1 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | continuous | |
Chip breaker | VM | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 4 mm | |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 80 m/min - 260 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 250156 HB7120-1 | |
EAN / GTIN | 4045197819611 | |
Manufacturer number | 250156 HB7120-1 |
This article |
Recommendations |
||
---|---|---|---|
CNMG 120404, Grade: HB7120-1
on request
In stock
667 pieces in stock
from
1
Pieces
US $ 12.19
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,419 pieces in stock
from
1
Pieces
US $ 12.19
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,328 pieces in stock
US $ 7.97
plus VAT at the current rate
Prices plus delivery costs
|
|
ISO code indexable insert | CNMG 120404 | CNMG 120404 | CNMG 120404 |
Finishing/roughing assignment | Semi-roughing | Semi-roughing | Skrubbearbejdning-sletbearbejdning |
Tool material | Carbide | Carbide | Carbide |
Grade | HB7120-1 | HB7140-1 | HBT130 |
Chip breaker | VM | VM | MM |
Cutting speed vc main application | 80 m/min - 260 m/min | 60 m/min - 230 m/min | 50 m/min - 200 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |