{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 120404 | |
Corner radius | 0.4 mm | |
Grade | HBT130 | |
Tool material | Carbide | |
Coating | TiCN | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | MM | |
Cutting depth ap | 0.5 mm - 5 mm | |
Feed f | 0.12 mm/rev. - 0.45 mm/rev. | |
Cutting speed vc main application | 50 m/min - 200 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 250196 HBT130 | |
EAN / GTIN | 4062406256128 | |
Manufacturer number | 250196 HBT130 |
This article |
Recommendations |
|
---|---|---|
CNMG 120404, Grade: HBT130
on request
In stock
818 pieces in stock
US $ 7.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,559 pieces in stock
from
1
Pieces
US $ 12.19
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.16
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Semi-roughing |
Cutting conditions | slightly interrupted | slightly interrupted |
Cutting depth ap | 0.5 mm - 5 mm | 0.5 mm - 4 mm |
Chip breaker | MM | VM |
Cutting speed vc main application | 50 m/min - 200 m/min | 60 m/min - 230 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning |