Lever lock toolholder, right-hand, Shank / insert size: 20/12mm

Article no.: 250018 20/12
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
252 pieces in stock 252 pieces available in 3-4 working days

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Shank size 20 mm
Insert size 12 mm
Application type right-hand
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder PCLNR/L 2020K12
suitable indexable insert CN.. 1204..
Functional width L4 25 mm
Head length L1 28 mm
Overall length L 125 mm
Shim 259031 2
Lever 259015 2
Lever screw 259018 2
Shim pins pack 259044 2
Shim punches pack 259047 2
Setting angle κ 95 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250018 20/12
EAN / GTIN 4045197649959
Manufacturer number 250018 20/12

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart