{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 09T304 | |
Corner radius | 0.4 mm | |
Grade | HBT020 | |
Tool material | Carbide | |
Coating | TiCN | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | PF | |
Cutting depth ap | 0.5 mm - 2 mm | |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 120 m/min - 330 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 250090 HBT020 | |
EAN / GTIN | 4062406256050 | |
Manufacturer number | 250090 HBT020 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
CNMG 09T304, Grade: HBT020
on request
In stock
Available in 3-4 working days
865 pieces in stock
865 pieces available in 3-4 working days
US $ 5.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
235 pieces in stock
235 pieces available in 3-4 working days
from
1
Pieces
US $ 9.04
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 7.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
303 pieces in stock
303 pieces available in 3-4 working days
from
1
Pieces
US $ 9.04
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 7.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
358 pieces in stock
358 pieces available in 3-4 working days
from
1
Pieces
US $ 9.04
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 7.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
229 pieces in stock
229 pieces available in 3-4 working days
from
1
Pieces
US $ 9.04
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 7.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
578 pieces in stock
578 pieces available in 3-4 working days
from
1
Pieces
US $ 9.04
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 7.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
315 pieces in stock
315 pieces available in 3-4 working days
US $ 5.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
743 pieces in stock
743 pieces available in 3-4 working days
from
1
Pieces
US $ 9.04
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 7.54
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm |
ISO code indexable insert | CNMG 09T304 | CNMG 09T304 | CNMG 09T304 | CNMG 09T304 | CNMG 09T304 | CNMG 09T304 | CNMG 09T304 | CNMG 09T304 |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Cutting conditions | slightly interrupted | slightly interrupted | continuous | continuous | slightly interrupted | heavily interrupted | slightly interrupted | slightly interrupted |
Chip breaker | PF | SS | SS | VS | VS | SS | MF | VS |
Main application | P | P | P | M | M | P | M | M |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |