CNMG 09T304, Grade: HB7120-1

Article no.: 250050 HB7120-1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 9.04 / Piece
  • from 10 Piece
    US $ 7.54 / Piece
on request
In stock
395 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CNMG 09T304
Corner radius 0.4 mm
Grade HB7120-1
Tool material Carbide
Main application M
Cutting conditions continuous
Chip breaker VS
Cutting depth ap 0.3 mm - 2.5 mm
Feed f 0.15 mm/rev. - 0.5 mm/rev.
Cutting speed vc main application 90 m/min - 290 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250050 HB7120-1
EAN / GTIN 4045197819550
Manufacturer number 250050 HB7120-1

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
continuous
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart