{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 09T304 | |
Corner radius | 0.4 mm | |
Grade | HB7140-1 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | VS | |
Cutting depth ap | 0.3 mm - 2.5 mm | |
Feed f | 0.15 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 70 m/min - 260 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 250050 HB7140-1 | |
EAN / GTIN | 4045197818645 | |
Manufacturer number | 250050 HB7140-1 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
CNMG 09T304, Grade: HB7140-1
on request
In stock
259 pieces in stock
from
1
Pieces
US $ 9.04
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 7.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
272 pieces in stock
from
1
Pieces
US $ 9.04
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 7.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
365 pieces in stock
US $ 5.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
895 pieces in stock
US $ 5.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
746 pieces in stock
from
1
Pieces
US $ 9.04
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 7.54
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 | 4 | 4 | 4 |
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm |
Finishing/roughing assignment | Finishing | Finishing | Finishing | Finishing | Finishing |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide |
Feed f | 0.15 mm/rev. - 0.5 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.15 mm/rev. - 0.45 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.15 mm/rev. - 0.5 mm/rev. |
Cutting speed vc main application | 70 m/min - 260 m/min | 150 m/min - 400 m/min | 60 m/min - 220 m/min | 120 m/min - 330 m/min | 80 m/min - 270 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |