Clamp toolholder 40/19 mm

Article no.: 250017 40/19
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 40 mm
Insert size 19 mm
Application type left-hand
Standard Works standard
Through-coolant no
ISO code toolholder DCLNR/L 4040S19
suitable indexable insert CN.. 1906..
Functional width L4 50 mm
Head length L1 45 mm
Overall length L 250 mm
Shim 259031 18
Shim screw 259025 13
Clamp, screw, spring 259035 1
Setting angle κ 95 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250017 40/19
EAN / GTIN 4062406119126
Manufacturer number 250017 40/19

Downloads & documents

Suitable products

Inserts

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart