Clamp toolholder 25/12 mm

Article no.: 250017 25/12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
50 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank size 25 mm
    Insert size 12 mm
    Application type left-hand
    Standard Works standard
    Through-coolant no
    ISO code toolholder DCLNR/L 2525M12
    suitable indexable insert CN.. 1204..
    Functional width L4 32 mm
    Head length L1 33 mm
    Overall length L 150 mm
    Shim 259031 2
    Shim screw 259025 10
    Clamp, screw, spring 259035 2
    Setting angle κ 95 degrees
    Application External longitudinal turning; External longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 250017 25/12
    EAN / GTIN 4045197649904
    Manufacturer number 250017 25/12

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart