CNMG 190616, Grade: HB7035-1

Article no.: 250341 HB7035-1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 24.74 / Piece
  • from 10 Piece
    US $ 20.62 / Piece
on request
In stock
595 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CNMG 190616
Corner radius 1.6 mm
Grade HB7035-1
Tool material Carbide
Main application P
Cutting conditions heavily interrupted
Chip breaker SG
Cutting depth ap 1.5 mm - 8 mm
Feed f 0.25 mm/rev. - 0.6 mm/rev.
Cutting speed vc main application 90 m/min - 260 m/min
Number of changes/inserts 4
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250341 HB7035-1
EAN / GTIN 4045197874009
Manufacturer number 250341 HB7035-1

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
irregular
 
interrupted
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart