This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

KOMET Reamax® TS holder Plain shank 42-51,99 mm

Article no.: 239890 42-51,99

Select article variation and quantity

for reaming head ⌀ D (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for reaming head ⌀ D 42 mm - 51.99 mm
    Shank type long
    Through-coolant yes
    Overhang A 220 mm
    Overall length Ltot 280 mm
    Shank length Ls 60 mm
    Shank ⌀ Ds h6 32 mm
    Pull stud No. 239900 5
    Wrench No. 239901 10AF
    Activation wrench No. 239902 4AF (10Nm)
    Type of product Phillips bit

    Identification numbers & Classifications

    Article number 239890 42-51,99
    Manufacturer number 75A.40.15060

    Description

    Suitable for:

    Reaming heads No. 239805; 239811; 239816; 239822; 239826.

    Supplied with:

    Holder complete with pull stud, spanner for pull stud and activation key.
    Please order a hexagon key L-wrench separately if required.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart