This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

KOMET Reamax® TS holder Plain shank 20-21,99 mm

Article no.: 239890 20-21,99

Select article variation and quantity

for reaming head ⌀ D (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for reaming head ⌀ D 20 mm - 21.99 mm
    Shank type long
    Through-coolant yes
    Overhang A 140 mm
    Overall length Ltot 190 mm
    Shank length Ls 50 mm
    Shank ⌀ Ds h6 20 mm
    Pull stud No. 239900 2
    Wrench No. 239901 5AF
    Activation wrench No. 239902 2.5AF (2.5Nm)
    Type of product Phillips bit

    Identification numbers & Classifications

    Article number 239890 20-21,99
    Manufacturer number 75A.40.15020

    Description

    Suitable for:

    Reaming heads No. 239805; 239811; 239816; 239822; 239826.

    Supplied with:

    Holder complete with pull stud, spanner for pull stud and activation key.
    Please order a hexagon key L-wrench separately if required.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart