{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for reaming head ⌀ D | 35 mm - 41.99 mm | |
Shank type | short | |
Through-coolant | yes | |
Overhang A | 120 mm | |
Overall length Ltot | 176 mm | |
Shank length Ls | 56 mm | |
Shank ⌀ Ds h6 | 25 mm | |
Pull stud No. 239900 | 5 | |
Wrench No. 239901 | 10AF | |
Activation wrench No. 239902 | 3AF (6Nm) | |
Type of product | Phillips bit |
Article number | 239880 35-41,99 | |
Manufacturer number | 75A.40.13050 |