This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

KOMET Reamax® TS holder Plain shank 18-19,99 mm

Article no.: 239880 18-19,99

Select article variation and quantity

for reaming head ⌀ D (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for reaming head ⌀ D 18 mm - 19.99 mm
Shank type short
Through-coolant yes
Overhang A 80 mm
Overall length Ltot 130 mm
Shank length Ls 50 mm
Shank ⌀ Ds h6 20 mm
Pull stud No. 239900 1
Wrench No. 239901 5AF
Activation wrench No. 239902 8IP (1.5Nm)
Type of product Phillips bit

Identification numbers & Classifications

Article number 239880 18-19,99
Manufacturer number 75A.40.13010

Description

Suitable for:

Reaming heads No. 239805; 239811; 239816; 239822; 239826.

Supplied with:

Holder complete with pull stud, spanner for pull stud and activation key.
Please order a hexagon key L-wrench separately if required.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart