KOMET® Unisix® indexable insert 50-200

Article no.: 237080 50-200
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 40.01 / Piece
  • from 10 Piece
    US $ 33.35 / Piece
on request
In stock
80 pieces in stock

Select article variation and quantity

Designation type W29 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOEX 100504
Designation 50-200
Grade BK2730
Type INOX
Tool material Carbide
Feed f in steel < 900 N/mm2 0.2 mm/rev.
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 237080 50-200
EAN / GTIN 4047109101067
Manufacturer number W29 50200.042730

Application Table

INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
160
Ti > 850 N/mm²
S
80
wet maximum
 

Description

Suitable for:

Note:

The standard application values refer to the KUB Trigon®.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart