{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WOEX 05T304 | |
Designation | 24-200 | |
Type | BK2730 | |
Type | INOX | |
Tool material | Carbide | |
Feed f in steel < 900 N/mm2 | 0.14 mm/rev. | |
Type of product | Indexable insert for drilling |
Article number | 237080 24-200 | |
EAN / GTIN | 4047109101029 | |
Manufacturer number | 1082185520 | |
Manufacturer | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com |