KOMET® Unisix® indexable insert, BK2730, Designation type W29: 18-200

Article no.: 237080 18-200
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 20.87 / Piece
  • from 10 Piece
    US $ 17.40 / Piece
on request
In stock Available in 3-4 working days
54 pieces in stock 54 pieces available in 3-4 working days

Select article variation and quantity

Designation type W29 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOEX 040304
Designation 18-200
Grade BK2730
Type INOX
Tool material Carbide
Feed f in steel < 900 N/mm2 0.13 mm/rev.
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 237080 18-200
EAN / GTIN 4047109101036
Manufacturer number W29 18200.042730

Application Table

INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
160
Ti > 850 N/mm²
S
80
wet maximum
 

Description

Suitable for:

Note:

The standard application values refer to the KUB Trigon®.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart