{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WOEX 030204 | |
Designation | 10-110 | |
Grade | BK7710 | |
Type | Alu; CuZn | |
Tool material | Carbide | |
Feed f in steel < 900 N/mm2 | 0.08 mm/rev. | |
Type of product | Indexable insert for drilling |
Article number | 236980 10-110 | |
EAN / GTIN | 4047109085671 | |
Manufacturer number | W29 10110.047710 |
This article |
Recommendations |
||
---|---|---|---|
KOMET® Unisix® indexable insert, BK7710, Designation type W29: 10-110
on request
In stock
Available in 3-4 working days
93 pieces in stock
93 pieces available in 3-4 working days
from
1
Pieces
US $ 20.33
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 16.93
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
109 pieces in stock
109 pieces available in 3-4 working days
from
1
Pieces
US $ 15.51
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 12.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
129 pieces in stock
129 pieces available in 3-4 working days
from
1
Pieces
US $ 11.30
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.42
plus VAT at the current rate
Prices plus delivery costs
|
|
ISO code indexable insert | WOEX 030204 | WOEX 030204 F | WOEX 030204 F |
Tool material | Carbide | Carbide | Carbide |
Grade | BK7710 | HB7310 | HU7310 |
Type of product | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling |