KOMET® Unisix® indexable insert 18-110

Article no.: 236980 18-110
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 21.58 / Piece
  • from 10 Piece
    US $ 17.98 / Piece
on request
In stock
22 pieces in stock

Select article variation and quantity

Designation type W29 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOEX 040304
Designation 18-110
Grade BK7710
Type Alu; CuZn
Tool material Carbide
Feed f in steel < 900 N/mm2 0.13 mm/rev.
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236980 18-110
EAN / GTIN 4047109085688
Manufacturer number W29 18110.047710

Application Table

Alu plastics
N
600
Aluminium (short chipping)
N
300
Alu > 10% Si
N
250
CuZn
N
300
Graphite, GRP, CRP
N
150
wet maximum
 
dry
 

Description

Suitable for:

Note:

The standard application values refer to the KUB Trigon®.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart