{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WOEX 030204 | |
Designation | 10-110 | |
Type | BK7710 | |
Type | Alu; CuZn | |
Tool material | Carbide | |
Feed f in steel < 900 N/mm2 | 0.08 mm/rev. | |
Type of product | Indexable insert for drilling |
Article number |
236980 10-110
Copy |
|
EAN / GTIN |
4047109085671
Copy |
|
Manufacturer number |
1082190311
Copy |
|
Manufacturer | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com |