WOEX 030204 F, HB7310, Type: ALU

Article no.: 232460 ALU
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 15.51 / Piece
  • from 10 Piece
    US $ 12.92 / Piece
on request
In stock
109 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Machining strategy: MTC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOEX 030204 F
Grade HB7310
Tool material Carbide
Machining strategy MTC
Feed f 0.05 mm/rev.
Number of changes/inserts 3
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 232460 ALU
EAN / GTIN 4045197346414
Manufacturer number 232460 ALU

Application Table

Alu plastics
N
350
Aluminium (short chipping)
N
200
Alu > 10% Si
N
200
CuZn
N
300
Graphite, GRP, CRP
N
150
wet maximum
 
dry
 

Description

Suitable for:

GARANT indexable drills No. 232298; 232300; 232302; 232310.

Downloads & documents

Compare with similar products

This article


Recommendations


WOEX 030204 F, HB7310, Type: ALU

WOEX 030204 F, HB7310, Type: ALU

on request
In stock
109 pieces in stock
from 1  Pieces
US $ 15.51
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 12.92
plus VAT at the current rate Prices plus delivery costs
on request
In stock
129 pieces in stock
from 1  Pieces
US $ 11.30
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 9.42
plus VAT at the current rate Prices plus delivery costs
ISO code indexable insert WOEX 030204 F WOEX 030204 F
Tool material Carbide Carbide
Grade HB7310 HU7310
Type of product Indexable insert for drilling Indexable insert for drilling

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart