Eccentric clamping sleeve 16 mm

Article no.: 236679 16
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
4 pieces in stock

Select article variation and quantity

⌀ d H5 (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ⌀ d 16 mm
    Tolerance external ⌀ H5
    ⌀ D 25 mm
    ⌀ D1 29 mm
    Overall length Ltot 62 mm
    L1 57 mm
    Type of product Clamping sleeve

    Identification numbers & Classifications

    Article number 236679 16
    EAN / GTIN 4045197768988
    Manufacturer number 236679 16

    Description

    Version:

    Adjustment range in the ⌀ ±0.5 mm.
    For use in conjunction with boring bars (No. 236677) -0.3 / +0.5 mm adjustment range to the nominal ⌀ .

    Application:

    Tool for boring to “fixed size” in conjunction with precision boring bar. Fitted in side lock arbors with Weldon shank ⌀ 25; 32 and 40 mm to DIN 1835 B.

    Note:

    The exact adjustment of the diameter is performed on the pre-setter by rotating the boring bar.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart