{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 19.8 | |
Shank type | DIN 1835 A | |
Through-coolant | yes | |
Minimum ⌀ dmin | 18.8 mm | |
Adjustment range with eccentric clamping sleeve | 19.5 mm - 20.3 mm | |
Overhang L1 | 33 mm | |
Overall length Ltot | 148 mm | |
Shank ⌀ Ds h6 | 16 mm | |
suitable eccentric clamping sleeve size No. 236679 | 16 | |
suitable indexable insert | 260142 HB725 | |
Pack of insert screws | 269440 (8IP; 1.2 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236677 19,8 | |
EAN / GTIN | 4045197769220 | |
Manufacturer number | 236677 19,8 |