{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ d | 25 mm | |
Tolerance external ⌀ | H5 | |
⌀ D | 40 mm | |
⌀ D1 | 44 mm | |
Overall length Ltot | 76 mm | |
L1 | 71 mm | |
Type of product | Clamping sleeve |
Article number | 236679 25 | |
EAN / GTIN | 4045197769107 |