{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 30 | |
Drill depth for indexable insert drill up to | 5×D | |
Shank | ABS | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 150 mm | |
Overhang LA | 185 mm | |
ABS® shank ⌀ Ds | 50 mm | |
ISO code indexable insert | SOGX 09T308 28-... | |
Pack of insert screws | 239652 8IP6 (2.2 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236604 30 | |
EAN / GTIN | 4047109191716 | |
Manufacturer number | U45 53000 |
This article |
Recommendations |
|
---|---|---|
KUB Pentron® indexable drill ABS® shank 30 mm
on request
Available in 1-2 weeks
0 pieces in stock
US $ 871.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
US $ 708.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Drill depth for indexable insert drill up to | 5×D | 5×D |
Through-coolant | yes | yes |
ISO code indexable insert | SOGX 09T308 28-... | SOGX 100408 |
Nominal ⌀ D | 30 | 30 |
Reach L1 | 150 | 150 |
Series | KUB Pentron® | Power Drill |
Type of product | Indexable drill | Indexable drill |