{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 22 | |
Drill depth for indexable insert drill up to | 5×D | |
Shank | ABS | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 110 mm | |
Overhang LA | 142 mm | |
ABS® shank ⌀ Ds | 50 mm | |
ISO code indexable insert | SOGX 07T208 20-... | |
Pack of insert screws | 239652 6IP2 (1.0 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236604 22 | |
EAN / GTIN | 4047109181793 | |
Manufacturer number | U45 52200 |
This article |
Recommendations |
|
---|---|---|
KUB Pentron® indexable drill ABS® shank, 5×D, ⌀ DC: 22mm
on request
In stock
Available in 3-4 working days
2 pieces in stock
2 pieces available in 3-4 working days
US $ 760.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
16 pieces in stock
16 pieces available in 3-4 working days
US $ 608.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling |
Through-coolant | yes | yes |
Nominal ⌀ D | 22 | 22 |
Pack of insert screws | 239652 6IP2 (1.0 Nm) | 239700 6IP1 (1.0 Nm) |
Reach L1 | 110 mm | 110 mm |
Series | KUB Pentron® | Power Drill |
Overhang LA | 142 mm | 129 mm |