KOMET® indexable insert, BK7710, Designation type W80: 28-010

Article no.: 236608 28-010
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 27.60 / Piece
  • from 10 Piece
    US $ 23.00 / Piece
on request
In stock
221 pieces in stock

Select article variation and quantity

Designation type W80 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOGX 09T308-01
Series KUB Pentron®
Designation 28-010
Grade BK7710
Type Alu
Tool material Carbide
Feed f in steel < 900 N/mm2 0.13 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236608 28-010
EAN / GTIN 4047109187689
Manufacturer number W80 28010.087710

Application Table

Alu plastics
N
500
Aluminium (short chipping)
N
280
Alu > 10% Si
N
220
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart