{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 17.5 | |
Drill depth for indexable insert drill up to | 5×D | |
Shank | ABS | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 90 mm | |
for inch ⌀ | 11/16 inch | |
Overhang LA | 121 mm | |
ABS® shank ⌀ Ds | 50 mm | |
ISO code indexable insert | SOGX 050204 12-... | |
Pack of insert screws | 239652 6IP1 (0.6 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236604 17,5 | |
EAN / GTIN | 4047109191655 | |
Manufacturer number | U45 51750 |
This article |
Recommendations |
|
---|---|---|
KUB Pentron® indexable drill ABS® shank 17,5 mm
on request
In stock
4 pieces in stock
US $ 719.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
US $ 573.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 1 | 1 |
Drill depth for indexable insert drill up to | 5×D | 5×D |
ISO code indexable insert | SOGX 050204 12-... | SOGX 060305 |
Nominal ⌀ D | 17.5 | 17.5 |
Shank | ABS | ISO 9766 |
for inch ⌀ | 11/16 | 11/16 |
Type of product | Indexable drill | Indexable drill |