KUB Pentron® indexable drill Plain shank 27,5 mm

Article no.: 236601 27,5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 4×D
  • Shank: ISO 9766
  • Use for drilling: limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KUB Pentron®
Nominal ⌀ D 27.5
Drill depth for indexable insert drill up to 4×D
Shank ISO 9766
Use for drilling limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
Through-coolant yes
Machining strategy HPC
Reach L1 112 mm
Overhang LA 134 mm
Shank ⌀ Ds 32 mm
Shank length Ls 60 mm
ISO code indexable insert SOGX 09T308 28-...
Pack of insert screws 239652 8IP6 (2.2 Nm)
Number of cutting edges Z 1
Type of product Indexable drill

Identification numbers & Classifications

Article number 236601 27,5
EAN / GTIN 4047109194410
Manufacturer number U44 22750

Description

Version:

  • Very high performance and long tool life thanks to optimised base body strength and special surface treatment.
  • Best dimensional accuracy under very difficult drilling conditions.
  • Stock costs reduced because internal and external inserts are identical.
  • Offset-axis drilling is possible up to Vmax = 0.25 mm. Maximum ⌀ = D + 0.5 mm achievable by offsetting.

Bore tolerance: ⌀D − 0.1 / + 0.3

Application:

  • Under extreme machining conditions.

With indexable inserts No. 236605236610.

Supplied with:

Clamp screws (without indexable inserts).

Note:

Version 2×D and 3×D with ABS® also available on request in imperial sizes.
Version with PSC shank available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


KUB Pentron® indexable drill Plain shank 27,5 mm

KUB Pentron® indexable drill Plain shank 27,5 mm

on request
Available in 3-4 weeks
0 pieces in stock
US $ 740.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26 pieces in stock
US $ 662.00
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 1 1
Use for drilling limited centre drilling ;limited convexity ;limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited cross-drilling limited centre drilling ;limited convexity ;limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited cross-drilling
Through-coolant yes yes
ISO code indexable insert SOGX 09T308 28-... SOGX 100408
Pack of insert screws 239652 8IP6 (2.2 Nm) 239700 10IP (2.8 Nm)
Series KUB Pentron® Power Drill
Type of product Indexable drill Indexable drill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart