{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 16 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 64 mm | |
Overhang LA | 80 mm | |
Shank ⌀ Ds | 20 mm | |
Shank length Ls | 50 mm | |
ISO code indexable insert | SOGX 040204 10-... | |
Pack of insert screws | 239652 5IP1 (0.38 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236601 16 | |
EAN / GTIN | 4047109205482 | |
Manufacturer number | U44 01600 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
KUB Pentron® indexable drill Plain shank, 4×D, ⌀ DC m7: 16mm
on request
Available in 1-2 weeks
0 pieces in stock
US $ 575.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
6 pieces in stock
6 pieces available in 3-4 working days
US $ 495.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
5 pieces in stock
5 pieces available in 3-4 working days
US $ 514.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
15 pieces in stock
15 pieces available in 3-4 working days
US $ 404.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
9 pieces in stock
9 pieces available in 3-4 working days
US $ 626.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 1 | 1 | 1 | 1 | 2 |
ISO code indexable insert | SOGX 040204 10-... | WOEX 030204 | SOGX 050204 | SOMT05T204 / XOMT05T204 | SOGX 050204 |
Nominal ⌀ D | 16 | 16 | 16 | 16 | 16 |
Shank | ISO 9766 | DIN 6535 HE, DIN 6595 | ISO 9766 | ISO 9766 | ABS |
Reach L1 | 64 mm | 64 mm | 64 mm | 67 mm | 80 mm |
Type of product | Indexable drill | Indexable drill | Indexable drill | Indexable drill | Indexable drill |
Overhang LA | 80 mm | 88 mm | 80 mm | 83 mm | 110 mm |