• The item cannot be ordered due to missing prices.

GARANT Power Drill indexable drill ABS® shank 16 mm

Article no.: 234025 16
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 5×D
  • Shank: ABS
  • Use for drilling: limited drilling with oblique exit; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited cross-drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Power Drill
    Nominal ⌀ D 16
    Drill depth for indexable insert drill up to 5×D
    Shank ABS
    Use for drilling limited drilling with oblique exit; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited cross-drilling
    Through-coolant yes
    Machining strategy HPC
    Reach L1 80 mm
    Overhang LA 110 mm
    ABS® shank ⌀ Ds 50 mm
    ISO code indexable insert SOGX 050204
    Pack of insert screws 239700 5IP (0.38 Nm)
    Number of cutting edges Z 2
    Overall length L 141 mm
    Type of product Indexable drill

    Identification numbers & Classifications

    Article number 234025 16
    EAN / GTIN 4062406738839
    Manufacturer number 234025 16

    Description

    Version:

    The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill.
    Bore tolerance: −0.1 / +0.35 mm

    Description:

    For maximum performance and dimensional accuracy. Even for difficult drilling situations up to 5×D.

    Application:

    With indexable inserts No. 234030234098.

    Suitable for:

    Inserts SOGX 050204.

    Recommendation:

    When spot-drilling reduce the feed rate to 70%.

    Downloads & documents

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart