{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Quatron® | |
Nominal ⌀ D | 19.5 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ABS | |
Through-coolant | yes | |
Reach L1 | 80 mm | |
Overhang LA | 115 mm | |
ABS® shank ⌀ Ds | 50 mm | |
ISO code indexable insert | SOEX 060306 18-... | |
Pack of insert screws | 239652 6IP2 (1.0 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 146 mm | |
Type of product | Indexable drill |
Article number | 235507 19,5 | |
Manufacturer number | U12 51950 |
This article |
Recommendations |
||
---|---|---|---|
KOMET KUB Quatron® indexable drill ABS® shank, 4×D, ⌀ DC m7: 19,5mm |
on request
In stock
6 pieces in stock
US $ 544.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
US $ 428.16
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 1 | 1 | 1 |
Through-coolant | yes | yes | yes |
ISO code indexable insert | SOEX 060306 18-... | SOGX 070306 | SOMT06T205 / XOMT06T204 |
Nominal ⌀ D | 19.5 | 19.5 | 19.5 |
Reach L1 | 80 mm | 80 mm | 79 mm |
Series | KUB Quatron® | Power Drill | HOLEX Pro |
Overhang LA | 115 mm | 98 mm | 96 mm |