KOMET KUB Quatron® indexable drill ABS® shank 20,5 mm

Article no.: 235507 20,5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 4×D
  • Shank: ABS
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series KUB Quatron®
    Nominal ⌀ D 20.5
    Drill depth for indexable insert drill up to 4×D
    Shank ABS
    Through-coolant yes
    Reach L1 84 mm
    Overhang LA 119 mm
    ABS® shank ⌀ Ds 50 mm
    ISO code indexable insert SOEX 060306 18-...
    Pack of insert screws 239652 6IP2 (1.0 Nm)
    Number of cutting edges Z 1
    Overall length L 150 mm
    Type of product Indexable drill

    Identification numbers & Classifications

    Article number 235507 20,5
    EAN / GTIN 4047109096141
    Manufacturer number U12 52050

    Description

    Application:

    With indexable inserts No. 236520236576.

    Note:

    For use only under stable machining conditions.
    Offset-axis drilling is possible up to Vmax = 0.25 mm, e.g. with eccentric adjusting unit No. 239010239012.
    Maximum ⌀ = D+0.5 mm achievable by offsetting.
    Further sizes available on request.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart