{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Quatron® | |
Nominal ⌀ D | 24 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ABS | |
Through-coolant | yes | |
Reach L1 | 96 mm | |
Overhang LA | 131 mm | |
ABS® shank ⌀ Ds | 50 mm | |
ISO code indexable insert | SOEX 07T308 23-... | |
Pack of insert screws | 239652 8IP1 (1.3 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 162 mm | |
Type of product | Indexable drill |
Article number | 235507 24 | |
Manufacturer number | U12 52400 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
KOMET KUB Quatron® indexable drill ABS® shank, 4×D, ⌀ DC m7: 24mm |
on request
In stock
Available in 3-4 working days
16 pieces in stock
16 pieces available in 3-4 working days
US $ 525.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
7 pieces in stock
7 pieces available in 3-4 working days
US $ 585.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
31 pieces in stock
31 pieces available in 3-4 working days
US $ 460.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
9 pieces in stock
9 pieces available in 3-4 working days
US $ 699.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 1 | 1 | 1 | 1 | 2 |
Drill depth for indexable insert drill up to | 4×D | 4×D | 4×D | 4×D | 5×D |
Through-coolant | yes | yes | yes | yes | yes |
Shank | ABS | DIN 6535 HE, DIN 6595 | ISO 9766 | ISO 9766 | ABS |
Pack of insert screws | 239652 8IP1 (1.3 Nm) | 239700 6IP1 (1.0 Nm) | 239700 8IP (1.3 Nm) | 232980 4 (TX9;1.2Nm) | 239700 8IP (1.3 Nm) |
Type of product | Indexable drill | Indexable drill | Indexable drill | Indexable drill | Indexable drill |
Overhang LA | 131 mm | 120 mm | 116 mm | 121 mm | 152 mm |