SOGX 060305, HB6530, Type: ST1400

Article no.: 234044 ST1400
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 20.85 / Piece
  • from 10 Piece
    US $ 17.38 / Piece
on request
In stock
262 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOGX 060305
Series Power Drill
Type ST1400
Grade HB6530
Tool material Carbide
Feed f 0.06 - 0.12 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 234044 ST1400
EAN / GTIN 4045197697691
Manufacturer number 234044 ST1400

Application Table

Steel < 900 N/mm²
P
230
Steel < 1100 N/mm²
P
190
Steel < 1400 N/mm²
P
160
wet maximum
 

Description

Suitable for:

GARANT Power Drill No. 234000234025.

Recommendation:

When spot drilling with holder No. 234015 and No. 234025, reduce the feed rate to 70%.

Note:

Not for use as an internal cutter (it is essential that an internal cutter be of material grade HB630).

Downloads & documents

Compare with similar products

This article


Recommendations


SOGX 060305, HB6530, Type: ST1400

SOGX 060305, HB6530, Type: ST1400

on request
In stock
262 pieces in stock
from 1  Pieces
US $ 20.85
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 17.38
plus VAT at the current rate Prices plus delivery costs
on request
In stock
371 pieces in stock
from 1  Pieces
US $ 19.64
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 16.37
plus VAT at the current rate Prices plus delivery costs
on request
In stock
329 pieces in stock
from 1  Pieces
US $ 21.85
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 18.21
plus VAT at the current rate Prices plus delivery costs
on request
In stock
314 pieces in stock
from 1  Pieces
US $ 22.46
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 18.71
plus VAT at the current rate Prices plus delivery costs
on request
In stock
436 pieces in stock
from 1  Pieces
US $ 23.60
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 19.67
plus VAT at the current rate Prices plus delivery costs
on request
In stock
239 pieces in stock
from 1  Pieces
US $ 25.05
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 20.89
plus VAT at the current rate Prices plus delivery costs
on request
In stock
387 pieces in stock
from 1  Pieces
US $ 26.13
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 21.77
plus VAT at the current rate Prices plus delivery costs
Number of changes/inserts 4 4 4 4 4 4 4
ISO code indexable insert SOGX 060305 SOGX 050204 SOGX 070306 SOGX 080407 SOGX 100408 SOGX 110509 SOGX 130511
Tool material Carbide Carbide Carbide Carbide Carbide Carbide Carbide
Grade HB6530 HB6530 HB6530 HB6530 HB6530 HB6530 HB6530
Type ST1400 ST1400 ST1400 ST1400 ST1400 ST1400 ST1400
Type of product Indexable insert for drilling Indexable insert for drilling Indexable insert for drilling Indexable insert for drilling Indexable insert for drilling Indexable insert for drilling Indexable insert for drilling

Suitable products

From the same series "Power Drill" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart