SOGX 070306 ST1400

Article no.: 234054 ST1400
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 21.62 / Piece
  • from 10 Piece
    US $ 18.02 / Piece
on request
In stock
404 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert SOGX 070306
    Series Power Drill
    Type ST1400
    Grade HB6530
    Tool material Carbide
    Feed f 0.08 - 0.14 mm/rev.
    Number of changes/inserts 4
    Type of product Indexable insert for drilling

    Identification numbers & Classifications

    Article number 234054 ST1400
    EAN / GTIN 4045197697738
    Manufacturer number 234054 ST1400

    Application Table

    Steel < 900 N/mm²
    P
    230
    Steel < 1100 N/mm²
    P
    190
    Steel < 1400 N/mm²
    P
    160
    wet maximum
     

    Description

    Suitable for:

    GARANT Power Drill No. 234000234025.

    Recommendation:

    When spot drilling with holder No. 234015 and No. 234025, reduce the feed rate to 70%.

    Note:

    Not for use as an internal cutter (it is essential that an internal cutter be of material grade HB630).

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart