Indexable drill combination shank, 3×D, ⌀ DC m7: 24mm

Article no.: 232300 24
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
10 pieces in stock 10 pieces available in 3-4 working days

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 3×D
  • Shank: DIN 6535 HE, DIN 6595
  • Use for drilling: Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex
  • Through-coolant: yes
  • Machining strategy: MTC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ D 24
Drill depth for indexable insert drill up to 3×D
Shank DIN 6535 HE, DIN 6595
Use for drilling Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex
Through-coolant yes
Machining strategy MTC
Reach L1 72 mm
Overhang LA 96 mm
Shank ⌀ Ds 25 mm
Shank length Ls 56 mm
Maximum adjustment limit Vmax 0.5 mm
ISO code indexable insert WOEX 040304
Pack of insert screws 239700 6IP1 (1.0 Nm)
Number of cutting edges Z 1
Overall length L 154 mm
Type of product Indexable drill

Identification numbers & Classifications

Article number 232300 24
EAN / GTIN 4045197346018
Manufacturer number 232300 24

Description

Version:

High stability and very high process reliability.

Application:

For stationary and rotating application.
For holes free of withdrawal scoring and exact dimensional accuracy (approx. ± 0.1 mm).
Also suitable for machines with low drive power. Especially for MTC (Multi Task Cutting) use on the new generation of turning/milling centres (MTM).

Suitable for:

Inserts WOEX 040304.

Note:

CAUTION!
A disc falls off when the drill exits.
Risk of injury if the component is rotating.
Please take safety precautions.
Counterboring tools with up to 2 steps to your specification available on request. (Minimum order quantity: 2 pieces).

Downloads & documents

Compare with similar products

This article


Recommendations


Indexable drill combination shank, 3×D, ⌀ D<sub>C</sub> m7: 24mm

Indexable drill combination shank, 3×D, ⌀ DC m7: 24mm

on request
In stock Available in 3-4 working days
10 pieces in stock 10 pieces available in 3-4 working days
US $ 426.65
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
20 pieces in stock 20 pieces available in 3-4 working days
US $ 406.52
plus VAT at the current rate Prices plus delivery costs
Maximum adjustment limit Vmax 0.5 mm 0.5 mm
Through-coolant yes yes
Shank DIN 6535 HE, DIN 6595 DIN 6535 HE, DIN 6595
Shank ⌀ Ds 25 mm 20 mm
Shank length Ls 56 mm 50 mm
Reach L1 72 mm 72 mm
Type of product Indexable drill Indexable drill

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart