{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 24 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Machining strategy | MTC | |
Reach L1 | 72 mm | |
Overhang LA | 96 mm | |
Shank ⌀ Ds | 20 mm | |
Shank length Ls | 50 mm | |
Maximum adjustment limit Vmax | 0.5 mm | |
ISO code indexable insert | WOEX 040304 | |
Pack of insert screws | 239700 6IP1 (1.0 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 146 mm | |
Type of product | Indexable drill |
Article number | 232302 24 | |
EAN / GTIN | 4045197351845 | |
Manufacturer number | 232302 24 |
This article |
Recommendations |
|
---|---|---|
Indexable drill combination shank Shank ⌀ 20 mm 24 mm
on request
In stock
15 pieces in stock
US $ 406.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
US $ 426.65
plus VAT at the current rate
Prices plus delivery costs
|
|
Through-coolant | yes | yes |
ISO code indexable insert | WOEX 040304 | WOEX 040304 |
Shank | DIN 6535 HE, DIN 6595 | DIN 6535 HE, DIN 6595 |
Shank length Ls | 50 | 56 |
Reach L1 | 72 | 72 |
Type of product | Indexable drill | Indexable drill |
Overhang LA | 96 | 96 |