{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 22 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Machining strategy | MTC | |
Reach L1 | 66 mm | |
Overhang LA | 90 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
Maximum adjustment limit Vmax | 0.5 mm | |
ISO code indexable insert | WOEX 040304 | |
Pack of insert screws | 239700 6IP1 (1.0 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 146 mm | |
Type of product | Indexable drill |
Article number | 232300 22 | |
EAN / GTIN | 4045197345981 | |
Manufacturer number | 232300 22 |
This article |
Recommendations |
|
---|---|---|
Indexable drill combination shank, 3×D, ⌀ DC m7: 22mm
on request
In stock
9 pieces in stock
US $ 426.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
US $ 406.52
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 1 | 1 |
Nominal ⌀ D | 22 | 22 |
Shank ⌀ Ds | 25 mm | 20 mm |
Shank length Ls | 56 mm | 50 mm |
Pack of insert screws | 239700 6IP1 (1.0 Nm) | 239700 6IP1 (1.0 Nm) |
Reach L1 | 66 mm | 66 mm |
Overhang LA | 90 mm | 90 mm |