{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | 3×D | |
Shank | ISO 9766 | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 25 mm - 35 mm | |
Reach L1 | 85.7 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Clamping screws | 232990 TX15 | |
Type of product | Indexable drill |
Article number | 232245 25 | |
EAN / GTIN | 4045197658098 | |
Manufacturer number | 232245 25 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Base body Parallel shank, with through-coolant 25
on request
In stock
17 pieces in stock
US $ 458.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
US $ 598.38
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 |
Version | 3×D | 3×D |
Through-coolant | yes | yes |
Shank | ISO 9766 | ISO 9766 |
Shank length Ls | 60 | 60 |
Reach L1 | 85.7 | 78 |
Type of product | Indexable drill | Indexable drill |